Deep Strut, 1 5/8-IN. X 1 5/8-IN., 12 GA., 240-IN. (20 FT), GREEN

Item #: 62166

Cat #: B22-240GRN

UPC: 781011211257

to view pricing and more.
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 12 GA., 240-IN. (20 FT), GREEN

Overview

Deep Strut, 1 5/8-IN. X 1 5/8-IN., 12 GA., 240-IN. (20 FT), GREEN
Also known as: 781011211257, B22-240GRN

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Material: Steel
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in