Panel 21.00x17.00 fits 24.00x2

Item #: 62170
Cat #: A24P20AL
UPC: 783510234201
Sign In or Register to view pricing and more.
Documents & Guides
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 24x20, Aluminum

Overview

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 24x20, Aluminum
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510234201, A24P20AL

Specifications

Height: 24 in
Width: 20 in
Material: Steel, Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 24 in
Material: Steel, Aluminum
Width: 20 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)