Connection Cable, Pre-Wired, for 1771 to 1756 Module, 2.0m, (6.56')

Item #: 621745

Cat #: 1492-CONACAB020N5

UPC: 885630149356

to view pricing and more.
Documents & Guides
Connection Cable, Pre-Wired, for 1771-NT1, -NIVT, to 1756-IT6I, (Thermocouple), Analog I/O Module, 2.0 meter, (6.56 Foot)

Overview

Connection Cable, Pre-Wired, for 1771-NT1, -NIVT, to 1756-IT6I, (Thermocouple), Analog I/O Module, 2.0 meter, (6.56 Foot)
Also known as: 885630149356, 1492-CONACAB020N5

Specifications

Type: Connection Cable
Length: 2 m
Family / Style: 1492
Color: Black
Type: Connection Cable
Family / Style: 1492
Length: 2 m
Color: Black