LUT CA-3PS-BL CLARO ACC 3-WY

Item #: 621850

Cat #: CA-3PS-BL

UPC: 784276016179

to view pricing and more.
Documents & Guides
LUT CA-3PS-BL CLARO ACC 3-WY

Overview

LUT CA-3PS-BL CLARO ACC 3-WY

Claro general purpose switching of all light sources and motor loads, 3-way in black

Also known as: 784276016179, CA-3PS-BL

Specifications

Type: 3-Way, Preset, Decorator
Wattage: 600
Mounting: Surface
Color: Black
Poles: 1
Amps: 15
Light Technology: Halogen
Volts AC Range: 120 - 277
Type: 3-Way, Preset, Decorator
Mounting: Surface
Poles: 1
Light Technology: Halogen
Wattage: 600
Color: Black
Amps: 15
Volts AC Range: 120 - 277