AB 140M-C2E-A16-XC MTR PRT CIRCUIT

Item #: 621903

Cat #: 140M-C2E-A16-XC

UPC: 781180752650

to view pricing and more.
Documents & Guides
AB 140M-C2E-A16-XC MTR PRT CIRCUIT BREAKER CIRCUIT- BREAKER

Overview

AB 140M-C2E-A16-XC MTR PRT CIRCUIT BREAKER CIRCUIT- BREAKER
Also known as: 781180752650, 140M-C2E-A16-XC

Specifications

Phase: 3
Poles: 3
Mounting: DIN Rail
Color: Black
Volts AC: 600
Amps: 0.160
Amps Range: 0.001 - 0.160
Phase: 3
Mounting: DIN Rail
Volts AC: 600
Amps Range: 0.001 - 0.160
Poles: 3
Color: Black
Amps: 0.160