Eaton B-Line CNP-36 Cork and Ribbed Neoprene Vibration Pad

Item #: 621967

Cat #: CNP-36

UPC: 781011014155

to view pricing and more.
Documents & Guides
Cork and Ribbed Neoprene Vibration Pad. LxWxH: 6" x 6" x 1". Used to Dampen Noise and Vibration in floor caused by medium and high speed equipment.

Overview

Cork and Ribbed Neoprene Vibration Pad. LxWxH: 6" x 6" x 1". Used to Dampen Noise and Vibration in floor caused by medium and high speed equipment.

The CNP pad is made of oil-resistant neoprene. The pad has an alternate height rib pattern to minimize slip. Recommended load is 50 Lbs. per inch2 with a range of 25-70 Lbs. per inch2 . The CNP type is rated at 3/16" (4.7mm) deflection. For greater deflection, use multiple pads in layers. Typical Applications: Air conditioners, cooling towers, compressors, fans, generators, pumps, piping, process equipment, transformers, etc

Also known as: 781011014155, CNP-36

Specifications

Material: Cork, Neoprene
Mounting: Surface
Depth: 6 in
Height: 1 in
Width: 6 in
Material: Cork, Neoprene
Depth: 6 in
Width: 6 in
Mounting: Surface
Height: 1 in