Feed Through Terminal Block, Type: M 4/6.4A

Item #: 622000
Cat #: 1SNA115479R2300
UPC: 662019957050
Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Single Pole, Multiclamp, Screw Clamp. Type: M 4/6.4A. Color: Gray. 600V/20A. Size: 4 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Single Pole, Multiclamp, Screw Clamp. Type: M 4/6.4A. Color: Gray. 600V/20A. Size: 4 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019957050, 1SNA115479R2300

Specifications

Size: 6 mm
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 20
Poles: 1
Family / Style: Entrelec
Volts AC: 600
Size: 6 mm
Mounting: DIN Rail
Amps: 20
Family / Style: Entrelec
Volts DC: 600
Color: Gray
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)