Inductive Prox Sensor

Item #: 62207

Cat #: 872C-MM1NP7-E2

UPC: 611320527087

to view pricing and more.
Documents & Guides
AB 872C-MM1NP7-E2 NICKEL BRASS

Overview

AB 872C-MM1NP7-E2 NICKEL BRASS
Also known as: 611320527087, 872C-MM1NP7-E2

Specifications

Length: 2 m
Range: 2 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Amps: 0.100
Family / Style: WorldProx
Mounting: Threaded
Diameter: 6.5 mm
Volts DC Range: 10 - 30
Length: 2 m
Material: Nickel Plated Brass
Amps: 0.100
Mounting: Threaded
Volts DC Range: 10 - 30
Range: 2 mm
IP/NEMA Rating: IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Family / Style: WorldProx
Diameter: 6.5 mm