Riser-Gard Corrugated Flexible Conduit w/ Tape, 3", Orange, 250'

Item #: 622080

Cat #: DL4X1C-250

UPC: 791207356136

to view pricing and more.
Documents & Guides
Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 3", Orange, 250' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.

Overview

Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 3", Orange, 250' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.
Also known as: 791207356136, DL4X1C-250

Specifications

Length: 250 ft
Diameter: 3 in
Color: Orange
Length: 250 ft
Color: Orange
Diameter: 3 in