Breaker, Molded Case, 2P, 50A, 240VAC, 250VDC, F Frame

Item #: 62211

Cat #: FAL22050

UPC: 785901254645

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 2-Pole, 240 Volt AC, 250 Volt DC, F Frame, 10 kAIC

Overview

Breaker, Molded Case, 50 Amp, 2-Pole, 240 Volt AC, 250 Volt DC, F Frame, 10 kAIC
Also known as: 785901254645, FAL22050

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 240
Amps: 50
Standards: California Proposition 65
Mounting: Panel
Poles: 2
Amps: 50
Volts DC: 250
Volts AC: 240
Standards: California Proposition 65