1-Lt. landscape

Item #: 622147

Cat #: P5262-46

UPC: 785247172603

Sign In or Register to view pricing and more.
PRO P5262-46 1-18W 12V RAIL L

Overview

PRO P5262-46 1-18W 12V RAIL L
Also known as: 785247172603, P5262-46

Specifications

Color: Brown
Wattage: 18
Material: Brass
Standards: California Proposition 65
Color: Brown
Material: Brass
Wattage: 18
Standards: California Proposition 65