REXEL logo

Liquidtight Connector, 90°, 2", Non-Metallic

Item #: 62215
Cat #: LT20J
UPC: 034481085256
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Liquidtight Connector - Carflex, 90°, 2 inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Non-Metallic Liquidtight Connector - Carflex, 90°, 2 inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
2 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Also known as: 034481085256, LT20J

Specifications

Diameter: 2 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)