Weatherproof Cover, 1 Gang, Extended Switch Type, Aluminum, Gray

Item #: 622198

Cat #: TP7280

UPC: 786189072808

to view pricing and more.
Documents & Guides
Weatherproof Cover, 1 Gang, Extended Switch Type, Aluminum Die Cast, Gray, Gaskets Included.

Overview

Weatherproof Cover, 1 Gang, Extended Switch Type, Aluminum Die Cast, Gray, Gaskets Included.
Also known as: 786189072808, TP7280

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Depth: 1.060 in
Height: 4.820 in
Width: 4.820 in
Color: Gray
Material: Aluminum
Height: 4.820 in
Gangs: 1
Depth: 1.060 in
Width: 4.820 in