3/0 AWG XHHW Stranded Aluminum, Orange, 10000'

Item #: 622209

Cat #: XHHW3/0STRORN10000RL

UPC:

to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 3/0 AWG, Aluminum, Stranded, Orange, 10,000 Foot Reel

Overview

Building Wire, Type XHHW, 3/0 AWG, Aluminum, Stranded, Orange, 10,000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW3/0STRORN10000RL

Specifications

Length: 10000 ft
Gauge: 3/0 AWG
Color: Orange
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 10000 ft
Color: Orange
Conductors: 1
Jacket: XLPE
Package Type: Reel
Gauge: 3/0 AWG
Volts AC: 600
Material: Aluminum
Stranding: Stranded