
to view pricing and more.
Documents & Guides
Runway Hold-Down Clamp Kit, Height: 1-1/2", Width: 3/8", Material: Steel, Finish: Black Powder Coat.
Overview
Runway Hold-Down Clamp Kit, Height: 1-1/2", Width: 3/8", Material: Steel, Finish: Black Powder Coat.
Also known as: 799038326502, SB2114AFB
Specifications
| Height: | 1 1/2 in |
| Color: | Black |
| Width: | 3/8 in |
| Material: | Steel |
| Height: | 1 1/2 in |
| Width: | 3/8 in |
| Color: | Black |
| Material: | Steel |