MINIATURE CIRCUIT BREAKER 240V 30A

Item #: 622268

Cat #: QO330HID

UPC: 785901543862

Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 240V 30A,10kA,240 Vac,3-Phase,30A,3P,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,High Intensity Discharge Plug-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,UL Listed - CSA Certified,not rated

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 30A,10kA,240 Vac,3-Phase,30A,3P,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,High Intensity Discharge Plug-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,UL Listed - CSA Certified,not rated
Also known as: 785901543862, QO330HID

Specifications

Standards: California Proposition 65
Standards: California Proposition 65