Telephone Cabinet, 18" x 18" x 4", Flush Mount

Item #: 622308

Cat #: ATC18184F

UPC: 783510444495

to view pricing and more.
Telephone Cabinet, Flush Mount, Size/Dims: 18" x 18" x 4", Material/Finish: Galvanized Steel/Gray.

Overview

Telephone Cabinet, Flush Mount, Size/Dims: 18" x 18" x 4", Material/Finish: Galvanized Steel/Gray.

Telephone Cabinet Single-Door, Type 1 is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in indoor applications.

Also known as: 783510444495, ATC18184F

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 18 in