Form B Straight Cable Gland Connector, 1/2 IN, 1/8-1/4 IN Openings,
Item #:
62237
Cat #:
CGB192
UPC:
782274130903
Sign In or Register to view pricing and more.
Documents & Guides
Form B Straight Cable Gland Connector, 1/2 IN, 1/8-1/4 IN Openings, Alum, Electro-Plated Zinc/Chromate
Overview
Form B Straight Cable Gland Connector, 1/2 IN, 1/8-1/4 IN Openings, Alum, Electro-Plated Zinc/Chromate
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round cables, and they form a secure connection or termination for flexible cord, cable (unarmoured), or flexible conduit. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Also known as: 782274130903, CGB192
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter Range: | 0.125 - 0.250 in |
Diameter: | 1/2 in |
Diameter Range: | 0.125 - 0.250 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)