8W G25 LED Lamp, 27K

Item #: 622374

Cat #: LED8G25D27KF

UPC: 762148249436

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 12

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 12
Also known as: 762148249436, LED8G25D27KF

Specifications

Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted
Shape: G25 (Globe)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: Frosted
Wattage: 8
Light Technology: LED
Lumens: 500
Volts AC: 120
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes