4" LED Module, 30K, White

Item #: 622503

Cat #: RL460WH930PK

UPC: 080083690770

to view pricing and more.
4 Inch LED Module, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 600, Color Temperature: 3000K. For Use With: H99, H995, ET/EI400 Series Housing. Life: 50,000 Hours, White, Energy Star Rated

Overview

4 Inch LED Module, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 600, Color Temperature: 3000K. For Use With: H99, H995, ET/EI400 Series Housing. Life: 50,000 Hours, White, Energy Star Rated

Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE; for added HVAC savings and code compliance. Compliant with NFPA 70, NEC Section 410.16 (A) (3) and 410.16 (C)(5).

Also known as: 080083690770, RL460WH930PK

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 10.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Volts AC: 120
Wattage: 10.500