This product has been discontinued.

2, 2:1 Thin Wall, 48" White, 5 Pcs
Item #: 622528
Cat #: FP301-2-48-WHITE-5-PCS
UPC: 051128596180
Sign In or Register to view pricing and more.
Documents & Guides
2, 2:1 Thin Wall, 48" White, 5 PcsMMM FP301-2-48"-WHITE-5 PCS 2
Overview
2, 2:1 Thin Wall, 48" White, 5 PcsMMM FP301-2-48"-WHITE-5 PCS 2
Also known as: 051128596180, FP301-2-48-WHITE-5-PCS
Specifications
| Material: | Polyolefin |
| Color: | White |
| Diameter: | 2 in |
| Material: | Polyolefin |
| Diameter: | 2 in |
| Color: | White |