Entra 12W Cool LED 277V PC Wallmount Bronze

Item #: 622567

Cat #: ENTRA12/PC2

UPC: 019813107349

Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 1284 Lumens Entra Doorway 12W 5000K 277V Button Photocell Bronze

Overview

Wall Packs 1284 Lumens Entra Doorway 12W 5000K 277V Button Photocell Bronze
Also known as: 019813107349, ENTRA12/PC2

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Wattage: 12
Color: Bronze
Color Temperature: 5000 (Bright White)
Wattage: 12
Color Rendering Index (CRI): 70
Color: Bronze