REXEL logo

Multimeter, Industrial, True RMS

Item #: 622654
Cat #: DM93
UPC: 793950370933
Sign In or Register to view pricing and more.
Multimeter, Industrial, True RMS, Maximum Rating: 1000 Volt, 10 Amp, Temperature Range: -328 to 2192°F ; -200 to 1200°C. Six AAA Batteries, User Manual/CD, CAT IV Silicon Test Leads, Type K Temperature Probe 400°F ; 204°C, and Magnetic Hanging Strap.

Product Overview

Multimeter, Industrial, True RMS, Maximum Rating: 1000 Volt, 10 Amp, Temperature Range: -328 to 2192°F ; -200 to 1200°C. Six AAA Batteries, User Manual/CD, CAT IV Silicon Test Leads, Type K Temperature Probe 400°F ; 204°C, and Magnetic Hanging Strap.
Also known as: 793950370933, DM93

Documents

Specifications

Amps: 10
Volts AC: 1000
Volts DC: 1000
Type: Multimeter
Amps: 10
Volts DC: 1000
Volts AC: 1000
Type: Multimeter

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)