EP100 UL 2P 5 C /001 GE PE

Item #: 622703
Cat #: EP102ULC05
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
E2000 Miniature Circuit Breakers. EP100 Series, 10 kAIC @120 or 120/240 Vac, Tripping Characteristics B-C-D. Poles: 2. 10 kAIC In (A): 5. Tripping Characteristic: C (5-10X).

Overview

E2000 Miniature Circuit Breakers. EP100 Series, 10 kAIC @120 or 120/240 Vac, Tripping Characteristics B-C-D. Poles: 2. 10 kAIC In (A): 5. Tripping Characteristic: C (5-10X).
Also known as: EP102ULC05

Specifications

Poles: 2
Amps: 5
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Family / Style: EP102
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)