This product may not be available in all locations.
3
more

Industrial control transformer, Type TF, 1PH, 750VA, 240/416/480/600V primary, 99/120/130V secondary
Item #: 622778
Cat #: 9070TF750D50
UPC: 785901069232
to view pricing and more.
Documents & Guides
Industrial control transformer, Type TF, 1 phase, 750VA, 240/416/480/600V primary, 99/120/130V secondary, 50/60Hz
Overview
Industrial control transformer, Type TF, 1 phase, 750VA, 240/416/480/600V primary, 99/120/130V secondary, 50/60Hz
The Square D™ by Schneider Electric Type TF Industrial Control Transformers provide factory installed overcurrent protection fuse blocks (two primary and one secondary). The stacked fuse blocks maintain Type T's small footprint and features while providing overcurrent protection. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type TF is a single phase 750VA transformer designed for 240/416/480/600VAC primary with 99/120/130VAC secondary, as well as 230/400/460/575VAC to 95/115/125VAC, 220/380/440/550VAC to 90/110/120VAC, and 208/360/416/520VAC to 85/104/115VAC. It is compliant with UL and CSA standards verified by third party UL carrying the cUL and UL labels.
Also known as: 785901069232, 9070TF750D50
Specifications
| Volt Amps: | 750 |
| Type: | Industrial Control Transformer |
| Standards: | California Proposition 65 |
| Primary Voltage: | 240/416/480/600 |
| Secondary Voltage: | 99/120/130 |
| Volt Amps: | 750 |
| Standards: | California Proposition 65 |
| Secondary Voltage: | 99/120/130 |
| Type: | Industrial Control Transformer |
| Primary Voltage: | 240/416/480/600 |