22mm Potentiometer Kit, M22, 4.7Rk

Item #: 622859

Cat #: M22-R4K7

UPC: 786685276793

to view pricing and more.
Documents & Guides
22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Silver Bezel, 250V, Resistance: 4.7 Rk, NEMA 4X, 13.

Overview

22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Silver Bezel, 250V, Resistance: 4.7 Rk, NEMA 4X, 13.

In addition to a wide array of standard operators, the M22 has special buttons for special applications. Multi-button operators, joysticks, potentiometers and alarm modules are part of this comprehensive line. The Eaton M22 series even includes USB and RJ45 connections for communication directly from a panel.

Also known as: 786685276793, M22-R4K7, speed pot

Specifications

Family / Style: M22
Color: Black
Ohms: 4.700 k
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Ohms: 4.700 k
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13