Heat Shrink Thin, .50"(12.7mm) Dia, Clear

Item #: 62292

Cat #: HSTT50-CC

UPC: 074983747207

Sign In or Register to view pricing and more.
Thin wall heat shrink, .50" (12.7mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5m) per reel.

Overview

Thin wall heat shrink, .50" (12.7mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5m) per reel.
Also known as: 074983747207, HSTT50-CC

Specifications

Diameter: 1/2 in
Color: Clear
Material: Polyolefin
Diameter: 1/2 in
Material: Polyolefin
Color: Clear