14 AWG THHN/THWN-2 Stranded Copper, White, 500'

Item #: 622928

Cat #: THHN14STRWHT500CL

UPC: 980100628161

to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100628161, THHN14STRWHT500CL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Coil
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Package Type: Coil
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded