Thermal Imaging Camera, Infrared, 320 x 240 IR Resolution

Item #: 622942

Cat #: 49001-0602-NIST

UPC:

to view pricing and more.
Documents & Guides
Thermal Imaging Camera, Infrared, 320 x 240 IR Resolution

Overview

Thermal Imaging Camera, Infrared, 320 x 240 IR Resolution

Thermal Imaging Camera, Infrared, Temperature Range: -4 to 2192°F ; -20 to 1200°C, High Sensitivity Pixel Resolution: 320 x 240, 3.5 Inch LCD Display, Frame Rate: 60Hz. SD Memory Card, 100 to 260 Volt AC Adaptor / Charger, Two Li-Ion Rechargeable Batteries, Two Bay Battery Charger, Power Supply (with Multi-Plugs), FLIR Tools Software, USB Cable, Video Cable, Sun Shield, Bluetooth® Headset, Lens Cap, Neck strap, and Hard Case with Calibration Certificate.

Also known as: 49001-0602-NIST

Specifications

Range: -4 - 2192°F
Range: -4 - 2192°F