4P, Contactor, IEC, 277V AC

Item #: 623020

Cat #: A16-40-00-42

UPC: 471522051427

to view pricing and more.
30 Amp, 4-Pole, 600V Rated, 277V AC Coil. A-Line Series, A16 Frame, IEC Contactor with (4) N.O. Contacts.

Overview

30 Amp, 4-Pole, 600V Rated, 277V AC Coil. A-Line Series, A16 Frame, IEC Contactor with (4) N.O. Contacts.

ABB’s AF 4-pole contactor range is a complement to the family of 3-pole AF contactors and motor protection equipment. Unmatched performance in a variety of applications and environments has made the AF contactors well appreciated by customers throughout the world. You can also benefit from the compactness of the 4-pole mini contactors available with 3 connection types.

Also known as: 471522051427, A16-40-00-42

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Concept SS enclosures are designed for indoor or outdoor applications in corrosion environments. This Concept Wallmount 1/4-Turn Latch Type 4X, CSD161210SS6 item measures 16x12x10 inch with a material of Stainless 316 finish Brushed.
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

Volts AC Control: 277
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 30
Poles: 4
Volts AC Control: 277
Amps: 30
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Poles: 4