BUR YA34A3N131T12E ALLUG-500KCM-NEM

Item #: 623028

Cat #: YA34A3N131T12E

UPC: 781810290279

to view pricing and more.
Documents & Guides
BUR YA34A3N131T12E 500KCM-NEM

Overview

BUR YA34A3N131T12E 500KCM-NEM
Also known as: 781810290279, YA34A3N131T12E

Features & Benefits

  • Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damage of the wire strands during insertion
  • Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Connectors are clearly marked with wire size, die index, color code, and crimp location bands
  • Factory pre-filled with PENETROX Type A13 oxide inhibitor
  • Color coded end caps are factory inserted in the barrels to match the die color code and prevent foreign materials from entering the barrel
  • Aluminum oxidation is not easily detected but causes resistance in a connection, it is imperative the proper preparation takes place prior to making an aluminum-to-aluminum connection
  • N/A
  • UL486A-486B Listed and CSA Certified
  • Aluminum terminals are dual rated to accommodate both copper and aluminum wire and are indicated with AL-CU on the connector - AL9CU is UL Listed 90°C, up to 35kV, AL7CU is UL Listed 75°C, up to 35kV

Specifications

Standards: California Proposition 65
Standards: California Proposition 65