Dsn30 Receptacle

Item #: 62306

Cat #: 63-34073

UPC: 784474545211

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250 Volt 3-Phase, 5 Hp, Pin & Sleeve Receptacle, Industrial Grade, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Overview

30 Amp, 250 Volt 3-Phase, 5 Hp, Pin & Sleeve Receptacle, Industrial Grade, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Also known as: 784474545211, 63-34073

Specifications

Type: Receptacle
Color: Blue
Material: Polyester
Amps: 30
IP/NEMA Rating: NEMA 4X
Type: Receptacle
Material: Polyester
IP/NEMA Rating: NEMA 4X
Color: Blue
Amps: 30