CU Patch Crd,Cat 6,SD,4ft,BL

Item #: 623081

Cat #: UTP28SP4BL

UPC: 074983652075

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Black, 4 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Black, 4 ft.
Also known as: 074983652075, UTP28SP4BL

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • Screw-Cover Wiring Trough Type 1 used for indoor applications protecting against dirt or moist. This Wiring Trough NEMA Type 1, A121248T1T item measures 12.00x12.00x48.00 inches with a material of Steel colored Gray.

Specifications

Material: Copper
Color: Black
Length: 4 ft
Material: Copper
Length: 4 ft
Color: Black