Complete body/light block assembly, XB4, metal, universal LED, body/fixing collar, 230…240V AC

Item #: 623159

Cat #: ZB4BVM1

UPC: 389110892485

to view pricing and more.
Complete body/light block assembly, Harmony XB4, metal, universal LED, body/fixing collar, 230…240V AC

Overview

Complete body/light block assembly, Harmony XB4, metal, universal LED, body/fixing collar, 230…240V AC

This Harmony XB4, light block with body/fixing collar is white, operates with an integral LED. It has a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.

Also known as: 389110892485, ZB4BVM1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65