Neutral Bar, Copper, 174 Taps, 14 - 6AWG, Line/Load

Item #: 623229

Cat #: K174P6CG1

UPC: 781810129401

to view pricing and more.
Documents & Guides
Neutral Bar, Copper, 174 Taps, 14 - 6 AWG, Line/Load

Overview

Neutral Bar, Copper, 174 Taps, 14 - 6 AWG, Line/Load
Also known as: 781810129401, K174P6CG1

Specifications

Mounting: Panel
Material: Copper
Allowable Gauge Range: 14 - 6
Mounting: Panel
Allowable Gauge Range: 14 - 6
Material: Copper