GMT M9889 5KS182SAA200 MOTOR

Item #: 623245

Cat #: M9889

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
GMT M9889 5KS182SAA200 MOTOR

Overview

GMT M9889 5KS182SAA200 MOTOR
Also known as: M9889

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 3
IP/NEMA Rating: IP55
RPM: 1800
Weight: 76
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
Horsepower: 3
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
Weight: 76
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification