
Window Kit, NEMA 12/13, 17" x 11", Steel Frame, Acrylic Window
Item #: 62326
Cat #: APWK1711NF
UPC: 783510239602
to view pricing and more.
Documents & Guides
Window Kit 17.00x11.00, Size/Dims: 19.50x13.50x.31, Material/finish: Steel/Gray
Overview
Window Kit 17.00x11.00, Size/Dims: 19.50x13.50x.31, Material/finish: Steel/Gray
All Window kits are easy to install and require a simple rectangular enclosure cut-out. They are ideal for indoor and outdoor Type 3R, 4 and 12 applications. Stainless Steel Window Kits are ideal for indoor and outdoor Type 3R, 4X and 12 applications where corrosion is a concern. Non-Metallic Window Kits are ideal for indoor and outdoor Type 3R, 4, 4X and 12 applications. They are also ideal for non-metallic enclosures where exterior metallic materials are not allowed and can accommodate up to .25-in. enclosure material thickness. When determining if a window kit will fit in a door or cover, be sure to allow for gaskets, data pockets, door handles, latch rods and other parts attached to the door or cover.
Also known as: 783510239602, APWK1711NF
Features & Benefits
- Window kits of the same size use the same interchangeable cut-out
- The gasket material on all windows is resistant to oils, cutting fluids and many other liquids
- All required hardware is furnished, along with assembly and cut- out instructions
- The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material
- Non-Metallic Window kit are made of a single piece polycarbonate material
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 11 in |
| Color: | Gray |
| Height: | 17 in |
| Material: | Steel |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Gray |
| Material: | Steel |
| Width: | 11 in |
| Height: | 17 in |