Metal Wall Lock Box, Red, 7" H x 16" W x 2.25" D

Item #: 623330

Cat #: 105715

UPC: 754473037727

to view pricing and more.
Documents & Guides
Metal Wall Lock Box, Red, 7 Inch High x 16 Inch Wide x 2.25 Inch Deep

Overview

Metal Wall Lock Box, Red, 7 Inch High x 16 Inch Wide x 2.25 Inch Deep

Metal Wall Lock Box is made of durable, powder-coated steel with key slot on top and includes clear Lexan window that slides out when locks are removed.

Also known as: 754473037727, 105715

Specifications

Color: Red
Type: Lock Box
Material: Steel
Color: Red
Material: Steel
Type: Lock Box