Wedge Lock Splice Plates, 4" High, Stainless Steel

Item #: 623338

Cat #: 9A1004SS6

UPC: 781011260842

to view pricing and more.
Documents & Guides
Wedge Lock Splice Plates, 4" High, Stainless Steel

Overview

Wedge Lock Splice Plates, 4" High, Stainless Steel

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 781011260842, 9A1004SS6

Specifications

Standards: California Proposition 65
Standards: California Proposition 65