ABBTB SU201PR-K20 MCB SU200PR RTT

Item #: 623399

Cat #: SU201PR-K20

UPC: 804325637794

Sign In or Register to view pricing and more.
Documents & Guides
ABBTB SU201PR-K20 MCB SU200PR RTT 1P K 20A BCP

Overview

ABBTB SU201PR-K20 MCB SU200PR RTT 1P K 20A BCP
Also known as: 804325637794, SU201PR-K20

Specifications

Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 20
Type: Trip Curve K
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA