Panel For Enclosure, Inline Series, 7.13" x 5.16", Steel/White

Item #: 62340

Cat #: LP2015

UPC: 783510359904

to view pricing and more.
Panel For Enclosure, Inline Series, Fits 200x150mm, Size/dims: 7.13 in X 5.16 in, Material/finish: Steel, White Powder Coat

Overview

Panel For Enclosure, Inline Series, Fits 200x150mm, Size/dims: 7.13 in X 5.16 in, Material/finish: Steel, White Powder Coat

Panels are 12 gauge steel with a white polyester powder paint or conductive finish. Ground hole is labeled. Sized for M6 fastener

Also known as: 783510359904, LP2015

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

Color: White
Material: Steel
Height: 7.130 in
Width: 5.160 in
Color: White
Height: 7.130 in
Material: Steel
Width: 5.160 in