Photovoltaic Wire, 10 AWG, 2000V, 7-Strand with MC4, 6' coil

Item #: 623457

Cat #: STG.HRJ.10MC4.6

UPC:

to view pricing and more.
Documents & Guides
Photovoltaic Wire, 10 AWG, 2000 Volt, Single Insulated, 7-Strand with MC4, 6 foot coil

Overview

Photovoltaic Wire, 10 AWG, 2000 Volt, Single Insulated, 7-Strand with MC4, 6 foot coil
Also known as: STG.HRJ.10MC4.6

Specifications

Length: 72 in
Allowable Gauge Range: 10
Length: 72 in
Allowable Gauge Range: 10