Split Bolt, Copper, #8 SOL - 1000 kcmil

Item #: 623574

Cat #: SBC1000-1

UPC: 074983904143

to view pricing and more.
Documents & Guides
Split bolt, copper, type SBC, #8 SOL - 1000 kcmil.

Overview

Split bolt, copper, type SBC, #8 SOL - 1000 kcmil.
Also known as: 074983904143, SBC1000-1

Specifications

Material: Copper
Length: 4 in
Material: Copper
Length: 4 in