Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 62358

Cat #: CH115

UPC: 782113101620

to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Switch Duty Rated.

Overview

15 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Switch Duty Rated.
Also known as: 782113101620, CH115

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15