10A, 250V, 216 Series, Fast Acting Fuses

Item #: 623687

Cat #: 0216010.MXP

UPC: 079458902044

to view pricing and more.
Documents & Guides
10 Amp, 250V AC, 216 Series, 5x20mm, IEC Type, Ceramic Body Cartridge, Fast-Acting Fuses

Overview

10 Amp, 250V AC, 216 Series, 5x20mm, IEC Type, Ceramic Body Cartridge, Fast-Acting Fuses

5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458902044, 0216010.MXP

Specifications

Material: Ceramic
Speed: Fast Acting
Amps: 10
Type: Fuse
Standards: California Proposition 65
Material: Ceramic
Amps: 10
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse