Load Center, Convertible Main Breaker, QO, 3PH, 42/42, 200A, NEMA1, QDL, UL

Item #: 62376
Cat #: QO342MQ200
UPC: 785901290568
Sign In or Register to view pricing and more.
Load Center, Convertible Main Breaker, QO, 3-Phase, 42 Spaces, 42 Circuits, 200 Amp, NEMA1, QDL, UL

Overview

Load Center, Convertible Main Breaker, QO, 3-Phase, 42 Spaces, 42 Circuits, 200 Amp, NEMA1, QDL, UL
QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 3 phase load center has 42 spaces and 42 circuits. This system provides a 200A convertible main breaker in a NEMA 1 enclosure. It also includes a QDL circuit breaker and is UL rated.
Also known as: 785901290568, QO342MQ200

Specifications

Amps: 200
Spaces: 42
Phase: 3
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 42
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Amps: 200
Phase: 3
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
Spaces: 42
Family / Style: QO
IP/NEMA Rating: NEMA 1
Circuits: 42
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)