ITE HF222J 60A 2P 240V 2W FUSED HD

Item #: 623948

Cat #: HF222J

UPC: 783643150799

to view pricing and more.
Documents & Guides
ITE HF222J 60A 2P 240V 2W FUSED HD TYPE 12

Overview

ITE HF222J 60A 2P 240V 2W FUSED HD TYPE 12
Also known as: 783643150799, HF222J

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 12
Mounting: Surface
Amps: 60