SQD QDA221251 MOLDED CASE CIRCUIT

Item #: 623967

Cat #: QDA221251

UPC: 785901462453

to view pricing and more.

Overview

SQD QDA221251 MOLDED CASE CIRCUIT BREAKER 240V 125A
Also known as: 785901462453, QDA221251

Specifications

Poles: 2
Amps: 125
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 25 kA
Amps: 125
Standards: California Proposition 65