This product may not be available in all locations.
2
more

Power Distribution Block, 1P, 115A, 600VAC, 1 Main/4 Branch
Item #: 624
Cat #: 9080LBA161104
UPC: 785901097280
to view pricing and more.
Documents & Guides
Power Distribution Block, 1 Pole, 115 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Overview
Power Distribution Block, 1 Pole, 115 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Also known as: 785901097280, 9080LBA161104
Specifications
| Amps: | 115 |
| Mounting: | Surface |
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 2 |
| Amps: | 115 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 2 |