13W CFL Retrofit LED Lamp, 27K

Item #: 624109

Cat #: HN-H-13W-2700

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
LED Helen Lamp, Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Color Temperature: 2700K

Overview

LED Helen Lamp, Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Color Temperature: 2700K
Also known as: HN-H-13W-2700

Specifications

Wattage: 13
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 13
Color Temperature: 2700 (Warm White)
Volts AC: 120
Light Technology: LED